Welcome to Würth Czech Republic For trade customers only
AL 105 window handle With 4-way lock-in at 90°
AL 105 window handle With 4-way lock-in at 90° - 1
AL 105 window handle With 4-way lock-in at 90° - 2

For detailed information, other images and documents, please select individual articles from the following table.

AL 105 window handle With 4-way lock-in at 90°

See product details

Available in 4 versions
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
Base rosette made of plastic with 4-way lock-in at 90°


Secures horizontal or vertical position of window handle



Cams


Safeguards base rosette from being turned



Consistent design


Matching door handles available

Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.

Specified dimensions not binding. Subject to technical changes!