Designed to match the door handle range
Plastic base rosette with quadruple 90° locking
The closed window handle can be freely rotated
The square only also turns when the lock is unlocked
Cams
Secures the base rosette to prevent it from turning
Keyed alike, key no. 0006
Scope of delivery:
- 1 x window handle mounted on base rosette
- 1 x cover rosette
- 3 x keys
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!