Welcome to Würth Czech Republic For trade customers only
ZD 403 lockable window handle
ZD 403 lockable window handle - 1
ZD 403 lockable window handle - 2
ZD 403 lockable window handle - 3
ZD 403 lockable window handle - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ZD 403 lockable window handle

Plastic base escutcheon with quadruple 90° locking and metal insert
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
  • Quadruple 90° locking and metal insert secures the window handle in the horizontal or vertical position

  • Cams prevent base escutcheon from being turned

  • Keyed-alike pressure cylinder with one key (2D1) suitable for all window handles of this model
Notice

ASSY countersunk head screws with a diameter of 5 mm or olive screws can be used to secure the handles.


For white plastic profiles, we recommend RAL colour 9016.

Dimensions subject to change. Subject to technical changes.