The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Base rosette made of metal with 4-way lock-in position 90°
Secures horizontal or vertical position of window handle
Cam
Safeguards base rosette from being turned
Consistent design
Matching door handles available
Scope of delivery:
- 1 x window handle
- 1 x base rosette made of metal with lock-in position 90°
- 1 x corner rosette
- 1 x plastic ring
- 1 x grub screw, DIN 914, M6 x 6 mm, galvanised
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!