Designed to match the door handle range
This allows uniform furnishing of a dwelling unit
Metal base rosette with quadruple 90° locking
Ensures that the window handle remains in a horizontal or vertical position
Cams
Secures the base rosette to prevent it from turning
Scope of delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x cover rosette
- 1 x plastic ring
- 1 x special grub screw, M6 x 6 mm, zinc-plated
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!