The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Designed to match the door handle range
This allows uniform furnishing of a dwelling unit
Metal base rosette with quadruple 90° locking
Ensures that the window handle remains in a horizontal or vertical position
Cams
Secures the base rosette to prevent it from turning
Scope of delivery:
- 1 x window handle
- 1 x metal base rosette with 90° locking
- 1 x cover rosette
- 1 x plastic ring
- 1 x special grub screw, M6 x 6 mm, zinc-plated
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!