Welcome to Würth Czech Republic For trade customers only
Window handle ZD 4
Window handle  ZD 4 - 1
Window handle  ZD 4 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 4

See product details

Available in 2 versions
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
Base rosette made of metal with 4-way lock-in position 90°


Secures horizontal or vertical position of window handle



Cam


Safeguards base rosette from being turned



Consistent design


Matching door handles available



Scope of delivery:


  • 1 x window handle

  • 1 x base rosette made of metal with lock-in position 90°

  • 1 x cover rosette

  • 1 x plastic ring

  • 1 x special grub screw, M6 x 6 mm galvanised
Notice

To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.

Specified dimensions not binding. Subject to technical changes!