Welcome to Würth Czech Republic For trade customers only
Window handle ZD 403
Window handle ZD 403 - 1
Window handle ZD 403 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window handle ZD 403

See product details

Available in 2 versions
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
  • Plastic base escutcheon with quadruple 90° locking secures the window handle in the horizontal or vertical position

  • Cams prevent base escutcheon from being turned
Notice

ASSY countersunk screws Ø 5 mm or olive screws can be used to secure the handles.



For white plastic profiles, we recommend RAL colour 9016.

Specified dimensions not binding. Subject to technical changes!