Welcome to Würth Czech Republic For trade customers only
ZD 503 window handle With metal cover escutcheon
ZD 503 window handle With metal cover escutcheon - 1
ZD 503 window handle With metal cover escutcheon - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ZD 503 window handle With metal cover escutcheon

See product details

Available in 6 versions

Prices for customers after login

Show availability in Würth trade store
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
  • Plastic base escutcheon with quadruple 90° locking secures the window handle in the horizontal or vertical position

  • Cams prevent base escutcheon from being turned
Notice

Please note: It is not possible to imprint the metal rosette.



To secure, 5-mm diameter ASSY countersunk screws can be used.

Specified dimensions not binding. Subject to technical changes!