Base rosette made of plastic with 4-way lock-in position 90°
Secures horizontal or vertical position of window handle
Cam
Safeguards base rosette from being turned
The window handle does not have a steel core
High resistance to solvents; no electrical charge
The window handles have a permanent, colour-fast colour
High shape retention in hot and cold temperatures (-40°C to +100°C)
No impact on health or hygiene
Please note that the colours shown may differ slightly from the original tone for printing-related reasons.
Subject to technical changes
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!