Base rosette made of plastic with 4-way lock-in position 90°
Secures horizontal or vertical position of window handle
Cam
Safeguards base rosette from being turned
Scope of delivery
:- 1 x window handle
- 2 x countersunk head screw M5
Special features: The cover caps can be printed in one colour at the customer's request, and with a quantity starting from 2000 units. Only a template of the content and appearance is required to action this request.
Specified dimensions not binding. Subject to technical changes.
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!