For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1257520.jpg)
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Die-cast zinc base rosette with quadruple 90° locking
ensures that the window remains in a horizontal or vertical position
High level of stability
100% die-cast zinc
Cam
Secures the base rosette to prevent it from turning
Easy to use
simultaneous locking push cylinder with two keys
Included in delivery:
- 1x window handle rosette
- 2x keys
- 2x extension sleeves 10/12 mm
To secure, 5-mm diameter ASSY countersunk screws or olive screws can be used.
The clip rosette is suitable for all die-cast zinc door handles ZD1-ZD8
The handle hole must always be ordered separately.
Specified dimensions not binding. Subject to technical changes!
For private living areas, e.g. wood, plastic and aluminium windows
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!