Welcome to Würth Czech Republic For trade customers only
Window seal K5286

For detailed information, other images and documents, please select individual articles from the following table.

Window seal K5286

Window seal in 150 m package

See product details

Available in 3 versions
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
  • Optimal sealing effect provided by tolerance compensation

  • Continuous sealing lip

  • Improved silencing and sealing properties thanks to stabilising arm

  • Periphery single-channel seal


Material: TSP-LAN


  • Special EPDM/PP-based material, highly modified

  • Compatible with all synthetic and acrylic paints


Profile top height: 12 mm, groove: 4–5 mm, gap: 5 mm.



Packaging unit: 150 running metres