Welcome to Würth Czech Republic For trade customers only
Revolution II windscreen/window adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Revolution II windscreen/window adhesive

High-quality 1C PU windscreen adhesive with reduced diisocyanate for all common passenger cars and vans

See product details

Available in 2 versions
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
Suitable for antennas, non-conductive


  • Prevents contact corrosion

  • Suitable for use on aluminium, magnesium and hybrid bodywork


Percentage of monomeric diisocyanate: <0.1 %

Notice

When preparing the surfaces, it is recommended to clean the windscreen/window with the abrasive cleaning sponge and Würth ECOLINE glass cleaner. Always use Würth Varioprimer safe+easy 2 or Contactclean; ensure UV protection using e.g. a screen-printed edge. The products must be checked to ensure that they have not expired before use. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

  • Drive-away time confirmed with crash test in accordance with FMVSS208/212

  • Meets the requirements of original equipment manufacturers (vehicle manufacturers)

  • Manufactured in accordance with OEM standard ISO 9001

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.