For detailed information, other images and documents, please select individual articles from the following table.
Revolution II windscreen/window adhesive
Diisocyanate-reduced 1C PU windscreen/window adhesive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Universal
Can be used for all common car and van types
Suitable for aerials, non-conductive
- Prevents contact corrosion
- Suitable for use on aluminium, magnesium and hybrid bodywork
When preparing the surfaces, it is recommended to clean the windscreen/window with the abrasive cleaning sponge and Würth active cleaner. Würth Varioprimer safe+easy 2 must be used. The products must be checked to ensure that they have not expired before they are used. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
- Drive-away time confirmed with crash test in accordance with FMVSS208/212
- Meets the requirements of original equipment manufacturers (vehicle manufacturers)
- Manufactured in accordance with OEM standard ISO 9001
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Replacement glazing of common cars and vans.
Ensure that the product is applied in a clean working environment. Würth Varioprimer safe+easy 2 must be used to prepare the surfaces. Apply the adhesive by guiding the gun vertically, starting from the centre of the lower of the windscreen/window. The work instructions provided with the product must be followed during application. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!