Welcome to Würth Czech Republic For trade customers only
pias® wing-type drilling screw, countersunk milling head with AW drive
pias<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 1
pias<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 2
pias<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 3
pias<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

pias® wing-type drilling screw, countersunk milling head with AW drive

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures.

See product details

Available in 3 versions
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
Steel, yellow galvanized



With self-tapping thread



Countersunk milling head for use with hard and soft woods



AW drive system


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

The recommendation for the maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the substructure.


Wing-pias® must be appropriately tested for usability for each application case. Only install using equipment with depth stop and claw coupling

For 3.9/4.2/4.8 mm diameters


General construction permit Z-14.4-634


For use with wood and gypsum material boards and cement-bound mineral construction material boards with thin-walled steel profiles.

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.