Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread
For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread
Ideal for flexible brushing work on steel, stainless steel, aluminium, cast materials and wood
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Efficient machining of large surfaces thanks to wire cup brush with sanding bristles
- Crimped sanding bristles support each other and thereby increase stability during brushing
- For direct use on angle grinders
Notice
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Application area
- Removing paint, dirt and rust
- Ideally suited for structural work on wooden surfaces
- Derusting and polishing
- Light deburring work
- For use on hand-guided angle grinders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!