Welcome to Würth Czech Republic For trade customers only
Wiring duct, VKW, standard with predetermined breaking points on the bars
Wiring duct, VKW, standard with predetermined breaking points on the bars - 1
Wiring duct, VKW, standard with predetermined breaking points on the bars - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wiring duct, VKW, standard with predetermined breaking points on the bars

See product details

Available in 15 versions
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
  • Floor perforation

Single-track up to width 60 mm, two-track from width 80 mm


  • Wire hold-back lugs from height of 60 mm