For detailed information, other images and documents, please select individual articles from the following table.
Carbide wood core drill bit 1 1/4 inch
Very versatile wood core drill bit with alternate top bevel carbide cutting edges and 1 1/4 inch threaded connector for dry application on core drills
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Robust and durable
Carbide teeth supported on both sides and enlarged soldered surfaces guarantee secure seating and a high-strength material connection
Fast drilling progress and very versatile
Carbide cutting edges with aggressive alternate top bevel are suitable for a variety of applications
- Caution: Use only in rotation mode
- Only for dry application and materials with a max. residual moisture of 20 %
- Select speeds in the same way as for core drilling
- Stand-mounted drilling
- With the power tool switched off, extract the core drill bit from the drill hole every 10 cm to remove any swarf
- Use the extraction function and a suitable dust extractor while working
- For additional cooling, we recommend using suction devices with blow-out function
- Dry drilling of many wood materials (max. residual moisture 20 %) such as solid wood, solid timber, plywood, chipboard, laminated timber, glued wood, beams and multiplex plates (screen printing plates)
- Also suitable for fibre cement floor tanks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!