For detailed information, other images and documents, please select individual articles from the following table.
FLEXIBLE workshop trolley
Flexible workshop trolley with aluminium frame construction and divisible worktop with lid storage compartment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Extremely sturdy aluminium frame construction
(Ideal for easily attaching additional accessories such as compressed air distributor etc.)
Rounded corners
Reduced risk of injury to persons and risk of damage to objects
- Fibre glass-reinforced plastic for maximum quality
- External dimensions incl. handle (W x D x H): 840 x 435 x 955 mm
- Total load capacity: 300 kg
- Working height: 955 mm
- Ball bearing-mounted fully extending drawers, loadable up to 45 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Two integrated handles
- Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm
- Horizontally extendible worktop
- Two storage compartments for the side doors
- Optimum storage of tools, chemical containers, consumables, etc.
- Sheet steel and ribbed rubber worktop
- Diverse range of accessories
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Workshop trolley includes 2 storage compartments for the side doors!
Optimum storage of tools, chemical containers, consumables etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!