Welcome to Würth Czech Republic For trade customers only
Workshop trolley FLEXIBLE
Workshop trolley FLEXIBLE - 1
Workshop trolley FLEXIBLE - 2
Workshop trolley FLEXIBLE - 3
Workshop trolley FLEXIBLE - 4

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley FLEXIBLE

Workshop trolleys for flexible use with aluminium frame construction, side doors with storage compartment for more storage space
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
Extremely robust aluminium frame construction


(ideal for easy mounting of additional accessories such as compressed air distributor etc.)



Rounded corners


Reduced risk of injury to persons and risk of damage to objects



  • Glass fibre-reinforced plastic for optimum quality

  • External dimensions incl. handle (W x D x H): 840 x 435 x 955 mm

  • Total load: 300 kg

  • Working height: 955 mm

  • Ball bearing-mounted, fully extending drawers, load capacity up to 45 kg

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Two integrated handles

  • Rubber wheels, steering wheels with 125 mm diameter (two with locking brake), running wheels with 125 mm diameter

  • Two storage compartments for the side doors

  • Optimum storage of tools, chemical containers, consumables etc.

  • Ribbed rubber and sheet steel worktop

  • Wide range of accessories


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion