Y-connector For attaching onto alternating sides
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
For fast, easy attachment to pipes up to ∅ 59 mm with large, steel pipe carabiner
Application area
Enables optimum securing during climbing and all work with changing working positions (lattice pylons, shelf construction etc.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!