Welcome to Würth Czech Republic For trade customers only
Tapping screws ZEBRA PIAS
Tapping screws ZEBRA PIAS - 1
Tapping screws ZEBRA PIAS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws ZEBRA PIAS

With flange head for fastening slotted ducts
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
  • Screws with AW drive

  • This mounting system of slotted ducts on electrical panels saves a great deal of time

  • For the mounting to comply with standard IEC 23-22 (all elements must be insulated or covered with insulating material), it is advisable to apply a screw cap. It is covered with insulating material which prevents any sharp edges from damaging the wire covering

  • The flange head spreads the surface pressure over a larger area preventing damage to material

  • Thread compliant with DIN 7970
Notice

Standard IEC 23 - 22 - paragraph 2.2.05: Duct fasteners must be INSULATED OR COVERED WITH INSULATING MATERIAL and must not have any sharp edges that may damage cabling



Insert AW20 L 25 mm 1/4 included in each pack