Welcome to Würth Czech Republic For trade customers only
Drilling screw, pan head with collar and H cross recess pias®
Drilling screw, pan head with collar and H cross recess pias<SUP>®</SUP> - 1
Drilling screw, pan head with collar and H cross recess pias<SUP>®</SUP> - 2
Drilling screw, pan head with collar and H cross recess pias<SUP>®</SUP> - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, pan head with collar and H cross recess pias®

Steel, black zinc flake (ZFBM), H cross recess

See product details

Available in 6 versions
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
Drilling, thread forming and screwing in one step, saving considerable time and effort



Exact drilling diameter for any screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents mistakes in the installation

Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.

  • Contact pressure during use approx. 100 N/screw in with depth stop if necessary
  • Zinc-plated drilling screws must only be used where dampness is not to be expected.

  • For connection elements with a construction product approval, the approval, and in particular Part 2 "Special regulations", must always be observed.