For detailed information, other images and documents, please select individual articles from the following table.
Countersunk milling head drilling screw with AW drive, magazine pias®
Steel, black galvanised (A2S), AW drive, in magazine. Faster than any twist drill — reduces installation costs by at least 50%.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
For screwing wood with a thickness of 21-22 mm to 1.5-2 mm thick metal substructures
No. of screws per belt:
Approx. 166 pieces
If using in aluminium substructures, assess the likelihood of contact corrosion occurring and how severe this may be.
To be fitted using ASSY mat 50 with HS16.
Only use a screwdriver with a depth stop.
Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Suitable for soft woods, such as pine, spruce, alder and plywood, slat plywood panels (wood-core plywood) made of soft wood and particle boards, MDF boards and OSB boards.
Suitable for substructures made of steel (tensile strength up to approx. 520 N/mm2) and aluminium.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!