Welcome to Würth Czech Republic For trade customers only
pias® countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205
pias<SUP>® </SUP> countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205 - 1
pias<SUP>® </SUP> countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

pias® countersunk head drilling screw assortment 1453 pieces in system case 4.4.1. WN 205

Zinc-plated steel, blue passivated (A3K), AW drive
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
pias drilling screws, countersunk head with AW drive, Ø 2.9 mm, Ø 3.5 mm, Ø 4.2 mm and Ø 4.8 mm, including bits

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary

zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.