Profile double cylinder NP
Profile double cylinder, NP keyed to differ
PRFLCYL-NP-DB-5PIN-KD-(NI)-DL-31X31MM
Register now and access more than 125,000 products
Material: Brass
Double cylinder with five sprung pin tumblers per cylinder side
Can be used for all common doors
Included in delivery:
- 1 x profile cylinder
- 3 x keys on ring
- 1 x fixing screw M5 x 80 mm
To determine the exact length of the required cylinder, we recommend using a profile cylinder measuring key.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Design | Lockable on both sides (emergency and danger function) |
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | Yes |
External length x internal length (A / B) | 31 x 31 mm |
Length (C) | 62 mm |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Nickel silver |
Included in delivery | 1 x profile cylinder, 3 x nickel silver keys, 1 x profile cylinder screw, M5 x 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!