Profile system
Profile system WAPS series, I
PRFLSYS-SI-ALU-ELO-FL8-L-40X40X3060
Register now and access more than 125,000 products
WAPS® The Würth aluminium profile system
The Würth aluminium profile system (abbreviated: WAPS®) offers a wide range of different profile versions. All profiles are anodised and feature coordinated series-specific grid dimensions for perfect combination with each other. There is no sector in which the Würth aluminium profile system cannot be used.
Advantages of WAPS®
- Compatible with Item (SI) with the grooves 5, 6 and 8
- Over 150 profile variations
- Wide range of grid sizes from 20 to 60 mm
- Available lengths (depending on profile): 2000, 3000 or 6000 mm
- Practical packaging units
- Compatible with CLIP-O-FLEX® – the flexible suspension system
Datasheets(X)
Profile width | 40 mm |
Profile height | 40 mm |
Groove width | 8 mm |
Length | 3060 mm |
Material | Aluminium |
Surface | Anodised |
Min. coating thickness | 10 µm |
Max. coating thickness | 15 µm |
Profile surface | 6.48 cm² |
Core hole diameter | 6.8 mm |
Min. tensile strength Rm | 245 N/mm² |
Min. elasticity limit (Rp 0.2 value) | 195 N/mm² |
Brinell hardness, HB | 75 HB |
Longitudinal moment of inertia | 9.18 cm⁴ |
Transverse moment of inertia | 9.18 cm⁴ |
Section modulus Y-axis | 4.59 cm³ |
Section modulus X-axis | 4.59 cm³ |
Breaking elongation A5 | 10 % |
Breaking elongation A10 | 8 % |
Elasticity modulus at 100% | 70000 N/mm² |
Design of the aluminium profile | Lightweight design |