Welcome to Würth Czech Republic For trade customers only

Protective equipment II GGVS and ADR

Protective equipment, II-GGVS and ADR 5 pieces
HAZDSCASE-HAZDS2

Art.-no. 08999642
EAN 4024835397261
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • Tight-fitting safety goggles

  • Gloves (PVC jersey-lined)

  • Eye-rinsing bottle with sterile contents

  • Protective suit with hood (overalls)

  • Pull-on boots
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

390 mm

Width

300 mm

Height

100 mm

Number of pieces in assortment/set

5 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Protective suit TYVEK® 500 Xpert

PROTSUIT-(TYVEK-500-XPERT)-XL

Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.
x 1 pcs
High-vis vest With hook-and-loop fastener

HIVISVEST-ORANGE-ISO20471-XL

x 1 pcs
Nitrile chemical protective glove With cotton velour finish inside

PROTGLOV-CHEM-NTR-330MM-SZ9

x 6 pcs
Eye rinse solution

EYEWASH-500ML

Handy bottle with sterile sodium chloride solution (0.9%)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information