Protective glove Nitras PU 6200®
Protective glove Nitras PU 6200
PROTGLOV-NITRAS-PU-WEISS-6200-SZ.10/XXL
Art.-no. 1931018545
EAN 4059609168969
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- NITRAS nylon gloves
- White
- PU coating, partially coated on the palm and fingertips
- With knitted cuff
Product information
Datasheets(X)
Size | 10 |
Colour | White |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Water-based polyurethane |
Material | Nylon fabric with PU coating |
Standards | EN 388, EN 420 |