Protective glove, chemicals KCL Camatril 732
Chemical protective glove KCL Camatril 732
PROTGLOV-CAMATRIL-KCL-732-SZ.10
Art.-no. 1931010557
EAN 4060053593771
Register now and access more than 125,000 products
The Camatril® 732 is a proven product of a very high level of quality with versatility made from high quality nitrile.
The wide-ranging chemical resistance allows the chemical protective glove to be used for a broad spectrum of applications. Good flexibility, anatomical shape and optimal fit provide good tactile sensitivity. At 400 mm, a large part of the forearm is protected. The cotton velour additionally provides excellent comfort. This protective glove is also approved for food preparation and processing in accordance with EU 1935/2004.
- Agriculture and horticulture
- Laboratory work
- Automotive and supplier industries
- Petrochemicals and printers
- Paint shops
- Food industry
- Chemical industry
- Maintenance and cleaning work
- Processing of epoxy resins
Size | 10 |
Material | Nitrile |
Standards | EN 374, EN 388 |
Category | III |
Length | 400 mm |
Material thickness | 0.4 mm |
Colour | Green |
Datasheets (0)
Certificates/ Documents (0)