Protective glove, disposable KCL Sivochem 759
Disposable gloves KCL Sivochem 759
GLOV-SIVOCHEM-KCL-759-SZ8
Art.-no. 1931025590
EAN 4064154026220
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The SivoChem® 759 is a 40 cm-long disposable protective glove made of nitrile. It protects the entire forearm according to EN 374 and excels with excellent sensitivity and high level of comfort.
Product information
Datasheets(X)
Application area
- Laboratory and research facilities
- Chemical industry
- Product protection
- Biotechnology
- Medical technology
- Pharmaceutical industry
- Cleaning and maintenance work
Colour | Blue |
Size | 8 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Material thickness | 0.16 mm |