Protective glove, knitted with nubs
Protective glove, knitted, Asatex E091N
GLOV-ASATEX-E091N-SZ10
Register now and access more than 125,000 products
- Breathable coating
- Palm with nubs
- Great tactile feel
- High abrasion resistance
- Good fit
- Comfortable to wear
- Öko-Tex standard
Size | 10 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Standards | EN 388 |
Category | II |
Colour | Grey, Black |
Datasheets(X)