Protective glove, nitrile
Protective glove Showa 306
PROTGLOV-SHOWA-306-SZ.10
Art.-no.
1931011398
EAN 4058794642940
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Showa 306
The champion for outdoor work
- Air-permeable latex foam for breathability and reduced perspiration
- Protection against penetrating liquids
- Latex coating for high degree of grip and abrasion resistance
- High wearing comfort and perfect fit thanks to ergonomic SHOWA design
- High degree of flexibility through technical coating
- No skin irritation from seams
Product information
Datasheets(X)
Application area
- Bricklaying
- Facing/sealing
- Machine operators
- Roof plumbing
- Roof insulation
- Roofing
- Timber construction/roof timbering
- Maintenance
- Persons giving instruction/signals
Size | 10 |
Colour | Black, Blue |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Latex foam |
Material | Latex |
Standards | EN 388 |
Category | II |