Welcome to Würth Czech Republic For trade customers only

Protective gloves Iceberg

Protective winter glove, Iceberg
PROTGLOV-WNTR-ICEBERG-GREY-SZ8

Art.-no. 089945308
EAN 4045989127863

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Winter protective cut-resistant gloves

CE cat. II, EN388 2.1.4.1.



  • Acrylic fabric lining/cotton/PE, breathable knitted back, elasticated cuff

  • Very good adaptability, secure and sensitive grip


  • Colour: grey
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For medium mechanical loads


  • Glass industry

  • Recycling

  • Metal processing

  • Paper industry

  • Car body assembly

Size

8

Material

PE - Polyethylene

Standards

EN 388

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information