Push-in quick-fit plug and brake ring assortment
Assmnt., quick-action plug connectors/brake rings
QCKPLGCON-BRAKEWSH-SET-205PCS
ORSY100
Register now and access more than 125,000 products
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
as there are fewer components
Corrosion-resistant brass design
Cost savings
thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium: Compressed air
Maximum operating pressure: In accordance with DIN 74324
Operating temperature: -40°C* to +100°C
(* at temperatures below +2°C please observe the air quality)
Hoses: In accordance with DIN 74324
Contents:
- Plastic plug connector for external pipe Ø 4 mm = 10 pieces
- Brass quick-fit plug for external pipe Ø 6/8/10/12/15 mm = 19 pieces
- Brake rings in 5 sizes from 12x16 to 22x27 mm = 175 pieces
- Pipe cutter for plastic pipes up to 15 mm Ø = 1 piece
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
- Screw connections meet the requirements of DIN 74324
- Screw connections meet the requirements of the Department Of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)
- Screw connections are TÜV tested and approved for use in pneumatic brake systems
- on commercial vehicles
Datasheets(X)
For polyamide pipes Ø 6 to 16 mm
For connecting components in the pneumatic brake system to commercial vehicles and auxiliary commercial vehicle systems
null | null |