Welcome to Würth Czech Republic For trade customers only

Push-through adapter for 3/8 inch sockets

ADAPT-GTHRG-3/8IN

Art.-no. 071313304

EAN 4068362067006

Individual price display after login
Push-through adapter for 3/8 inch sockets

Art.-no. 071313304

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables the use of 3/8 inch sockets.
  • Adapter with 19 mm snap ring hexagon drive.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use of standard sockets with 3/8 inch drive with the push-through ratchet.

Tip size

3/8 inch

Length (L1)

28 mm

Width across flats (D2)

19 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pass-through socket assortment 14 pcs

PSHTHRGSKTWRNCH-SORT-14PCS

The perfect solution for confined spaces due to its extremely low overall height
x 1 pcs
Push-through lever reversible ratchet

RTCH-PSHTHRG-L196MM

Reversible ratchet for sockets, adapters and extensions with through hole
Push-through adapter for 1/4 inch socket

ADAPT-GTHRG-1/4ZO

Allows use of 1/4 inch sockets.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information