Quick-action chuck Metal sleeve
Keyless chuck, metal sleeve
DRLCHUK-KEYLESS-1/2IN-(1-13)
Register now and access more than 125,000 products
The mount is not marked on all drill chucks.
In the interests of safety, therefore, you should measure the drill chuck spindle:
- 1/2” = 12.7 mm
- 3/8” = 9.5 mm
- 5/8” - 16 = 15.9 mm
- B 16 = 15.7 mm
Drill chuck type | Quick action chuck, metal sleeve |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-13 mm |
Suitable for left-hand rotation | No |
Suitable for impact work | No |
Product weight (per item) | 425.000 g |
Datasheets (0)
Certificates/ Documents (0)