Welcome to Würth Czech Republic For trade customers only

Radiator paintbrush for solvent-based lacquer and paint systems

Radiator brush
RADBRSH-THICKNESS9-CHS-MIX-SZ50

Art.-no. 069361050

EAN 4050382643506

Individual price display after login
Radiator paintbrush for solvent-based lacquer and paint systems

Art.-no. 069361050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Strong mixture of top-quality pure black China bristles and polyester bristles

  • Retains shape and suppleness

  • Minimal swelling in water

  • Optimum absorption and application of paint

  • Smooth brush action

  • Precise, fine lines

  • First-class finish

  • Stainless steel ferrule

  • Unpainted wood handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for hard-to-reach places, e.g. behind radiators, in corners, recesses and walls.

Material of bristles

China and polyester bristles

Material of long handle

Wood

Length of bristles

55 mm

Width

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information