Raised countersunk tapping screw, F shape with H recessed head DIN 7983, steel, zinc-plated, blue passivated (A2K), shape F, H cross recess
DIN 7983 steel zinc plated H shape F
SCR-RSDCS-DIN7983-F-H1-(A2K)-2,9X13
Register now and access more than 125,000 products
- Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in
- Guidelines for selecting the correct core hole diameter can be found in DIN 7975
- Shape C = with tip
- Shape F = no tip
- Shape R = rounded tip
![]() | |
Standards | DIN 7983 |
Material | Steel |
Surface | Zinc plated |
Form | F |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H1 |
Nominal diameter (d1) | 2.9 mm |
Head diameter (dk) | 5.5 mm |
Length (l1) | 13 mm |
Head height (k1) | 1.7 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)