Ratchet strap in accordance with the Association of German Engineers' standard VDI 2700 sheet 8.1/8.2 for car transport
Ratchet strap swivel hook Plus car transport
STRP-RTCH-CARTRAN-LC2500-W50MM-L4,5M
Art.-no. 071392 317
EAN 4065746999847
Register now and access more than 125,000 products
2-piece, closed lashing strap system according to DIN EN 12195-2
Swivel hook rotatable 360° and flexible in use
Label colour blue, attached internally at the end of the release
Lashing strap must not come into contact with the tyre, so our strap controller is 100 cm long
Good distribution of pre-tensioning forces over the entire strap
Strap controller, on the strap side with PES material
Quick and secure attachment of the van lashing strap.
Rubber textured on tyre side. Full-surface strap attachment to the tyre via controller
- In accordance with DIN EN 12195-2
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.
- In accordance with DIN EN 12195-2
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
Datasheets(X)
- LC 1500 daN can be used to secure vehicles up to an instantaneous mass of 4000 kg
- LC 2500 daN can be used up to 20,000 kg
Design | Two-piece |
Width | 50 mm |
Length | 4.5 m |
Max. elongation lashing strap | 4 % |
Eta value | > 0.5 |
Length of belt controller | 200 cm |
Permitted tensile force LC in the strapping | 2500 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Product certification | TÜV SÜD Product Service GmbH (München) |
Material | PES - Polyester |
Shape of the hook | Swivel hook |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |