Welcome to Würth Czech Republic For trade customers only

Ratchet strap long-lever lashing ratchet bulk pack

Ratchet strap long-lever lashing ratchet, big pack
STRP-RTCH-ERGO-DPHK-BGPK-5T-W50MM-L10M

Art.-no. 0713920912

EAN 4062856489978

Individual price display after login
Ratchet strap long-lever lashing ratchet bulk pack

Art.-no. 0713920912

Individual price display after login
Quantity
PU
x 8 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

GS-approved lashing strap with long-lever ratchet (Ergo) in ecological and economical big pack
  • 8 lashing straps packed in a cardboard box, ideal for transport companies

  • Compliance with EN 12195-2 is ensured through continuous quality monitoring by Würth

  • Blue label sewn around the outside of the belt strap. For better, longer-lasting readability.

  • Available in different lengths and with different hook types
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

50 mm

Length

10 m

Max. elongation lashing strap

7 %

Fixed end length

0.5 m

Loose end length

9.5 m

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

500 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester/steel

Shape of the hook

Double pointed hook

Label inside

No

Colour

Orange-red

Standards

EN 12195-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information