Ratchet strap standard pressure ratchet bulk pack
Ratchet strap standard pressure ratchet, big pack
STRP-RTCH-DBPTHOK-BIGPCK-5T-W50MM-L10M
Register now and access more than 125,000 products
- 10 lashing straps packed in a cardboard box, ideal for transport companies
- Compliance with EN 12195-2 is ensured through continuous quality monitoring by Würth
- Blue label sewn around the outside of the belt strap. For better, longer-lasting readability.
- Available in different lengths and with different hook types
Datasheets(X)
Width (B) | 50 mm |
Length (L) | 10 m |
Fixed end length | 0.5 m |
Loose end length | 9.5 m |
Max. elongation lashing strap | 7 % |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 350 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Orange-red |
Standards | EN 12195-2 |