Rear panel ORSY® 1 shelving system
ORSY system rack back panel for shelf tower
BCKPAN-SHLFTWR-2070MM-RED
Art.-no. 096193007
EAN 4048539298860
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For shelf tower, 1610 mm
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Height | 2070 mm |
Material | Steel |
Product weight (per item) | 8900.000 g |