Welcome to Würth Czech Republic For trade customers only

Rechargeable battery for Würth power tools, Li-ion 10.8 volt

Battery pack, 10.8 Volt
BTRYPCK-LIION-10,8V/2,0AH

Art.-no. 0700996214

EAN 4052712414312

Individual price display after login
Rechargeable battery for Würth power tools, Li-ion 10.8 volt

Art.-no. 0700996214

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compact 10.8 V battery

Extremely robust


The battery remains fully operational even after falling from a height of 3 m onto concrete.



Li-ion technology


Improved performance at a lower weight and no battery memory effect.



Charge status display on the battery


Continuous monitoring of the remaining battery capacity.



Compatible with 10.8 V battery system products currently available on the market.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

10.8 V/DC

Rechargeable battery/battery capacity

2 Ah

Suitable chargers

AL 30-Li

Product weight (per item)

236.000 g

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information