Welcome to Würth Czech Republic For trade customers only

Reducing nipple

Premium 241 EN10242 N4 pl. mall. c. iron, shape II
FITT-REDUCNPL-S1X3/4-F2-241-ISO-N4

Art.-no. 4993001691

EAN 4048539454716

Individual price display after login
Reducing nipple

Art.-no. 4993001691

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 241 EN10242 N4 shape II, plain malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

1 x 3/4 inch

Length

29 mm

Material

Malleable cast iron

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information