Welcome to Würth Czech Republic For trade customers only

Retaining plate for LED lights

Retaining plate for LED lamp
RTNPLT-(F.INLGHT-LED)-CRFT

Art.-no. 096380 847

EAN 4056807241982

Individual price display after login
Retaining plate for LED lights

Art.-no. 096380 847

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for VW Crafter and Ford Transit
  • Easy mounting even on vertical surfaces

  • For original luminaires of vehicle manufacturers

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

HBLEDVWC1

Width

160 mm

Height

1.25 mm

Depth

75 mm

Product weight (per item)

76.000 g

Suitable for vehicle manufacturer

Volkswagen

Suitable for vehicle type

Crafter L3

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information