Retaining plate for auto insert tool EUROFAST® DVP-DF-7070D
Decking plate EUROFAST DVP-DF-7070D, auto. ins. tl
PLATE-(DVP-DF-7070D)-D70X70X1,0D
Register now and access more than 125,000 products
For use with:
Eurofast EDS / BZT / BGT
Approval ETA-06/0007
Tested in accordance with DIN 50018 = 15 Kesternich cycles
"EF" certification
Datasheets(X)
CAD data (available after login)
Material | Steel |
Thickness (h1) | 1.0 mm |
Length (l1) | 70 mm |
Suitable for screw | Diameter 7 mm |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
Diameter of hole (d1) | 7.0 mm |
Width (b1) | 70 mm |
Surface | Aluminium-zinc |
Length x width | 70 x 70 mm |