Rivet for brake and clutch linings
DIN 7338 steel zinc plated shape B
RIV-MHD-DIN7338-ST-(A2K)-B-8X35
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 6.0 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 15.5 mm |
Head height (k1) | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
Form | B |
Product weight (per item) | 12.400 g |
Shaft length (e) | 4 mm |
Min. internal depth (t) | 8.0 mm |
DIN | 7338 |