Roll-in sliding block with guide bar
Roll-in sliding block with guide bar steel
NUSTN-ROLLIN-ST-A2K-M5-16X11,6X4,6MM
Register now and access more than 125,000 products
- Installation without profile processing
Datasheets(X)
Profile type | B |
Suitable for flute width | 8 mm |
Thread type x nominal diameter (M) | M5 |
Length (l1) | 16 mm |
Width (b1) | 11.6 mm |
Height (h1) | 4.6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 4.650 g |